
Shop RUBBERMASTER - STEEL MASTER
See all product information
Rubbermaster 20.5x8.0-10 205/65D10 8 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 599094
Zoro # G410992145
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
20.47"
DOT Approved
Yes
Pressure (PSI)
70
Load Rating
90M
Wheel Rim Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
599094
Zoro #
G410992145
UPC #
671878073054
Country of Origin
China
Dimensions
Overall Diameter
20.47"
Tire Size
20.5"x8.0"-10" (205/65D10)
Section Width
8.07"
Tread Depth (32nds)
9 in
Details
DOT Approved
Yes
Pressure (PSI)
70
Load Rating
90M
Wheel Rim Material
Rubber
Wheel Color
White
Pressure
70 psi
Center Bore
2.5 in
Color
White
Load/Speed Index
90M
Material
Rubber
Standards
DOT
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.