
Rubbermaster 4.80-12 4 Ply Highway Rib Tire and 4 on 4 Eight Spoke Wheel Assembly
Mfr # 599144
Zoro # G610992358
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Tire Size
4.80"-12"
Wheel Color
White
DOT Approved
Yes
Load Rating
72M
Overall Diameter
20.2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599144
Zoro #
G610992358
UPC #
671878073252
Country of Origin
Multiple
Dimensions
Tire Size
4.80"-12"
Overall Diameter
20.2"
Section Width
4.8"
Tread Depth (32nds)
6 in
Details
Wheel Color
White
DOT Approved
Yes
Load Rating
72M
Wheel Rim Material
Rubber
Pressure (PSI)
60
Load/Speed Index
72M
Pressure
60 psi
Center Bore
2.84 in
Material
Rubber
Standards
DOT
Color
White
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.