Rubbermaster 4.80-12 4 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly

  • Mfr # 599405

  • Zoro # G510992243


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Wheel Rim Material
Rubber
Section Width
4.8"
Load Rating
72M
Wheel Color
White
Pressure (PSI)
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599405
Zoro #
G510992243
UPC #
671878111305
Country of Origin
Multiple

Dimensions

Section Width
4.8"
Tire Size
4.80"-12"
Overall Diameter
20.2"
Tread Depth (32nds)
6 in

Details

Wheel Rim Material
Rubber
Load Rating
72M
Wheel Color
White
Pressure (PSI)
60
DOT Approved
Yes
Center Bore
2.84 in
Standards
DOT
Material
Rubber
Pressure
60 psi
Load/Speed Index
72M
Color
White

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.