
Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 598904
Zoro # G910992447
product price:Â $44.35
/eaKey Features
Section Width
4.69"
Overall Diameter
16.46"
Load Rating
62M
Tire Size
4.80"-8"
DOT Approved
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
598904
Zoro #
G910992447
UPC #
671878072156
Country of Origin
Multiple
Dimensions
Section Width
4.69"
Overall Diameter
16.46"
Tire Size
4.80"-8"
Tread Depth (32nds)
6 in
Details
Load Rating
62M
DOT Approved
Yes
Pressure (PSI)
60
Wheel Rim Material
Rubber
Wheel Color
White
Standards
DOT
Load/Speed Index
62M
Color
White
Center Bore
2.812 in
Pressure
60 psi
Material
Rubber
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.