
Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly
Mfr # 598905
Zoro # G710992340
product price:Â $46.55
/eaKey Features
Load Rating
62M
Overall Diameter
16.46"
Pressure (PSI)
60
DOT Approved
Yes
Wheel Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
598905
Zoro #
G710992340
UPC #
671878072200
Country of Origin
Multiple
Dimensions
Overall Diameter
16.46"
Tire Size
4.80"-8"
Section Width
4.69"
Tread Depth (32nds)
6 in
Details
Load Rating
62M
Pressure (PSI)
60
DOT Approved
Yes
Wheel Color
White
Wheel Rim Material
Rubber
Color
White
Load/Speed Index
62M
Standards
DOT
Material
Rubber
Pressure
60 psi
Center Bore
2.812 in
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.