Rubbermaster 5.30-12 6 Ply Highway Rib Tire and 4 on 4 Modular Wheel Assembly

  • Mfr # 599430

  • Zoro # G210992130


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Wheel Rim Material
Rubber
Wheel Color
White
Overall Diameter
21.46"
Tire Size
5.30"-12"
Section Width
5.47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599430
Zoro #
G210992130
UPC #
671878111350
Country of Origin
Multiple

Dimensions

Overall Diameter
21.46"
Tire Size
5.30"-12"
Section Width
5.47"
Tread Depth (32nds)
8 in

Details

Wheel Rim Material
Rubber
Wheel Color
White
Pressure (PSI)
80
Load Rating
82M
DOT Approved
Yes
Load/Speed Index
82M
Standards
DOT
Center Bore
2.84 in
Pressure
80 psi
Color
White
Material
Rubber

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.