Rubbermaster 5.70-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly

  • Mfr # 598954

  • Zoro # G810992448


product price:  $61.69
/ea

Key Features

Pressure (PSI)
75
Wheel Color
White
Wheel Rim Material
Rubber
Overall Diameter
18.11"
Tire Size
5.70"-8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598954
Zoro #
G810992448
UPC #
671878072453
Country of Origin
China

Dimensions

Overall Diameter
18.11"
Tire Size
5.70"-8"
Section Width
6.1"
Tread Depth (32nds)
7 in

Details

Pressure (PSI)
75
Wheel Color
White
Wheel Rim Material
Rubber
Load Rating
77M
DOT Approved
Yes
Load/Speed Index
77M
Color
White
Pressure
75 psi
Center Bore
2.812 in
Material
Rubber
Standards
DOT

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.