Rubbermaster 5.70-8 6 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly

  • Mfr # 598955

  • Zoro # G910992201


product price:  $63.19
/ea

Key Features

Wheel Color
White
Section Width
6.1"
Wheel Rim Material
Rubber
DOT Approved
Yes
Pressure (PSI)
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598955
Zoro #
G910992201
UPC #
671878072507
Country of Origin
China

Dimensions

Section Width
6.1"
Tire Size
5.70"-8"
Overall Diameter
18.11"
Tread Depth (32nds)
7 in

Details

Wheel Color
White
Wheel Rim Material
Rubber
DOT Approved
Yes
Pressure (PSI)
75
Load Rating
77M
Color
White
Center Bore
2.812 in
Standards
DOT
Pressure
75 psi
Load/Speed Index
77M
Material
Rubber

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.