Rubbermaster 5.70-8 8 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly

  • Mfr # 598956

  • Zoro # G310992108


product price:  $61.45
/ea

Key Features

Wheel Color
White
Load Rating
83M
Wheel Rim Material
Rubber
Tire Size
5.70"-8"
Overall Diameter
18.11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
598956
Zoro #
G310992108
UPC #
671878088003
Country of Origin
China

Dimensions

Tire Size
5.70"-8"
Overall Diameter
18.11"
Section Width
6.1"
Tread Depth (32nds)
7 in

Details

Wheel Color
White
Load Rating
83M
Wheel Rim Material
Rubber
DOT Approved
Yes
Pressure (PSI)
100
Material
Rubber
Pressure
100 psi
Standards
DOT
Color
White
Center Bore
2.812 in
Load/Speed Index
83M

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.