
Rubbermaster F78-14 ST205/75D14 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly
Mfr # 599225
Zoro # G210992222
product price:Â $139.04
/ea
Free Shipping & Returns
Key Features
Pressure (PSI)
50
Tire Size
F78-14 (ST205/75D14)
Overall Diameter
26.14"
Wheel Rim Material
Rubber
DOT Approved
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
599225
Zoro #
G210992222
UPC #
671878073757
Country of Origin
Multiple
Dimensions
Tire Size
F78-14 (ST205/75D14)
Overall Diameter
26.14"
Section Width
7.99"
Tread Depth (32nds)
10 in
Details
Pressure (PSI)
50
Wheel Rim Material
Rubber
DOT Approved
Yes
Load Rating
100/96J
Wheel Color
White
Pressure
50 psi
Center Bore
3.31 in
Color
White
Standards
DOT
Load/Speed Index
100/96J
Material
Rubber
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.