
Rubbermaster F78-15 ST205/75D15 6 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly
Mfr # 599480
Zoro # G010992309
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Tire Size
F78-15 (ST205/75D15)
Wheel Rim Material
Rubber
Wheel Color
White
Overall Diameter
27.13"
Section Width
7.87"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599480
Zoro #
G010992309
UPC #
671878111459
Country of Origin
Multiple
Dimensions
Tire Size
F78-15 (ST205/75D15)
Overall Diameter
27.13"
Section Width
7.87"
Tread Depth (32nds)
11 in
Details
Wheel Rim Material
Rubber
Wheel Color
White
Pressure (PSI)
50
DOT Approved
Yes
Load Rating
101/97J
Color
White
Material
Rubber
Load/Speed Index
101/97J
Center Bore
3.31 in
Standards
DOT
Pressure
50 psi
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.