Rubbermaster F78-15 ST205/75D15 6 Ply Highway Rib Tire and 5 on 5 Modular Wheel Assembly

  • Mfr # 599490

  • Zoro # G810992301


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

DOT Approved
Yes
Tire Size
F78-15 (ST205/75D15)
Section Width
7.87"
Wheel Color
White
Load Rating
101/97J
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
599490
Zoro #
G810992301
UPC #
671878111473
Country of Origin
Multiple

Dimensions

Tire Size
F78-15 (ST205/75D15)
Section Width
7.87"
Overall Diameter
27.13"
Tread Depth (32nds)
11 in

Details

DOT Approved
Yes
Wheel Color
White
Load Rating
101/97J
Wheel Rim Material
Rubber
Pressure (PSI)
50
Material
Rubber
Load/Speed Index
101/97J
Standards
DOT
Pressure
50 psi
Center Bore
3.2 in
Color
White

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.