Shop RUBBERMASTER - STEEL MASTER
See all product information
Create Account
Rubbermaster F78-15 (ST205/75D15) 6 Ply TL Highway Rib Tire on a 5 on 4.5 Bolt Black Modular Wheel
- Mfr # 599445BLK
- Zoro # G723944091
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Tire Size
A78-13 (ST165/80D13)
Load Rating
1230 / 1070 lbs
Ply
6
Center Bore
3.2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599445BLK
- Zoro #
- G723944091
- UPC #
- 671878993888
- Country of Origin
- China
- Load Rating
- 1230 / 1070 lbs
- Ply
- 6
- Item
- Assemblies
- Center Bore
- 3.2 in
- Color
- Black
- Material
- Rubber
- Pressure (PSI)
- 50 psi
- Standards
- DOT
- Offset
- 0
Dimensions
- Tire Size
- A78-13 (ST165/80D13)
- Tread Depth
- 10 (32nds)
- Section Depth
- 6.61 in
- Overall Diameter
- 24.02 in
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go-for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.