Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly

  • Mfr # 599525

  • Zoro # G410992541


product price:  $99.74
/ea
Free Shipping & Returns

Key Features

Pressure (PSI)
50
Section Width
6.97"
DOT Approved
Yes
Overall Diameter
24.02"
Tire Size
ST175/80R13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599525
Zoro #
G410992541
UPC #
671878111541
Country of Origin
Multiple

Dimensions

Section Width
6.97"
Overall Diameter
24.02"
Tire Size
ST175/80R13
Tread Depth (32nds)
10 in

Details

Pressure (PSI)
50
DOT Approved
Yes
Load Rating
M / 81 MPH
Wheel Color
White
Wheel Rim Material
Rubber
Material
Rubber
Color
White
Center Bore
3.2 in
Pressure
50 psi
Load/Speed Index
M / 81 MPH
Standards
DOT

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.