
Rubbermaster ST205/75R14 6 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly
Mfr # 599530
Zoro # G310992399
product price:Â $131.09
/ea
Free Shipping & Returns
Key Features
Wheel Rim Material
Rubber
Overall Diameter
26.14"
Tire Size
ST205/75R14
DOT Approved
Yes
Wheel Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599530
Zoro #
G310992399
UPC #
671878111558
Country of Origin
Multiple
Dimensions
Overall Diameter
26.14"
Tire Size
ST205/75R14
Section Width
7.99"
Tread Depth (32nds)
10 in
Details
Wheel Rim Material
Rubber
DOT Approved
Yes
Wheel Color
White
Load Rating
M / 81 MPH
Pressure (PSI)
50
Material
Rubber
Center Bore
3.31 in
Color
White
Standards
DOT
Pressure
50 psi
Load/Speed Index
M / 81 MPH
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.