
Rubbermaster ST215/75R14 6 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly
Mfr # 599535
Zoro # G910992263
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Load Rating
M / 81 MPH
Pressure (PSI)
50
Tire Size
ST215/75R14
DOT Approved
Yes
Wheel Rim Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599535
Zoro #
G910992263
UPC #
671878111565
Country of Origin
Multiple
Dimensions
Tire Size
ST215/75R14
Overall Diameter
26.69"
Section Width
8.5"
Tread Depth (32nds)
10 in
Details
Load Rating
M / 81 MPH
Pressure (PSI)
50
DOT Approved
Yes
Wheel Rim Material
Rubber
Wheel Color
White
Load/Speed Index
M / 81 MPH
Center Bore
3.31 in
Material
Rubber
Color
White
Pressure
50 psi
Standards
DOT
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.