
Rubbermaster ST225/75R15 10 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly
Mfr # 599346
Zoro # G810992097
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Pressure (PSI)
80
Section Width
8.78"
Overall Diameter
28.31"
DOT Approved
Yes
Wheel Rim Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599346
Zoro #
G810992097
UPC #
671878993468
Country of Origin
Multiple
Dimensions
Section Width
8.78"
Overall Diameter
28.31"
Tire Size
ST225/75R15
Tread Depth (32nds)
10 in
Details
Pressure (PSI)
80
DOT Approved
Yes
Wheel Rim Material
Rubber
Load Rating
M / 81 MPH
Wheel Color
White
Center Bore
3.31 in
Load/Speed Index
M / 81 MPH
Color
White
Standards
DOT
Pressure
80 psi
Material
Rubber
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.