Rubbermaster ST225/75R15 8 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly

  • Mfr # 599332

  • Zoro # G110992438


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Pressure (PSI)
65
Tire Size
ST225/75R15
Overall Diameter
28.31"
Wheel Color
White
Load Rating
M / 81 MPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599332
Zoro #
G110992438
UPC #
671878088959
Country of Origin
Multiple

Dimensions

Tire Size
ST225/75R15
Overall Diameter
28.31"
Section Width
8.78"
Tread Depth (32nds)
10 in

Details

Pressure (PSI)
65
Wheel Color
White
Load Rating
M / 81 MPH
Wheel Rim Material
Rubber
DOT Approved
Yes
Center Bore
3.31 in
Standards
DOT
Pressure
65 psi
Load/Speed Index
M / 81 MPH
Color
White
Material
Rubber

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.