
Rubbermaster ST235/80R16 10 Ply Highway Rib Tire and 8 on 6.5 Modular Wheel Assembly
Mfr # 599575
Zoro # G110992346
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Pressure (PSI)
80
Tire Size
ST235/80R16
Overall Diameter
30.79"
Load Rating
M / 81 MPH
Wheel Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
599575
Zoro #
G110992346
UPC #
671878111640
Country of Origin
Multiple
Dimensions
Tire Size
ST235/80R16
Overall Diameter
30.79"
Section Width
9.25"
Tread Depth (32nds)
10 in
Details
Pressure (PSI)
80
Load Rating
M / 81 MPH
Wheel Color
White
Wheel Rim Material
Rubber
DOT Approved
Yes
Load/Speed Index
M / 81 MPH
Pressure
80 psi
Standards
DOT
Center Bore
5.12 in
Material
Rubber
Color
White
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.