Rubbermaster ST235/80R16 14 Ply Highway Rib Tire and 8 on 6.5 Modular Wheel Assembly

  • Mfr # 599363

  • Zoro # G610992495


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Wheel Color
White
Wheel Rim Material
Rubber
Overall Diameter
30.6"
Pressure (PSI)
110
Load Rating
M / 81 MPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599363
Zoro #
G610992495
UPC #
671878088386
Country of Origin
Multiple

Dimensions

Overall Diameter
30.6"
Tire Size
ST235/80R16
Section Width
9"
Tread Depth (32nds)
12 in

Details

Wheel Color
White
Wheel Rim Material
Rubber
Pressure (PSI)
110
Load Rating
M / 81 MPH
DOT Approved
Yes
Material
Rubber
Center Bore
4.9 in
Pressure
110 psi
Standards
DOT
Load/Speed Index
M / 81 MPH
Color
White

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.