
Rubbermaster ST235/85R16 14 Ply Highway Rib Tire and 8 on 6.5 Modular Wheel Assembly
Mfr # 599364
Zoro # G710992449
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Load Rating
M / 81 MPH
Overall Diameter
31.7"
Section Width
9.5"
Pressure (PSI)
110
Wheel Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599364
Zoro #
G710992449
UPC #
671878088348
Country of Origin
Multiple
Dimensions
Overall Diameter
31.7"
Section Width
9.5"
Tire Size
ST235/85R16
Tread Depth (32nds)
10 in
Details
Load Rating
M / 81 MPH
Pressure (PSI)
110
Wheel Color
White
DOT Approved
Yes
Wheel Rim Material
Rubber
Color
White
Standards
DOT
Load/Speed Index
M / 81 MPH
Material
Rubber
Pressure
110 psi
Center Bore
4.9 in
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.