ST175/80R13 8 Ply 5 On 4.5 Bolt, Black Wheel Assemblies
Mfr # 599360BLK
Zoro # G022738865
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Standards
DOT
Outside Dia.
24.02 in
PSI
65
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599360BLK
Zoro #
G022738865
UPC #
671878112739
Country of Origin
Multiple
Dimensions
Outside Dia.
24.02 in
Section Width
6.97 in
Details
Standards
DOT
PSI
65
Material
Rubber
Color
Black
Load Capacity (lbs)
1570 / 1390
Center Bore
3.2 in
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go-for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.