ST185/80R13 6 Ply 5 On 4.5 Bolt, Black Wheel Assemblies
Mfr # 599352BLK
Zoro # G622738784
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Center Bore
3.2 in
Standards
DOT
Section Width
7.24 in
PSI
50
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599352BLK
Zoro #
G622738784
UPC #
671878993758
Country of Origin
Multiple
Dimensions
Section Width
7.24 in
Outside Dia.
24.64 in
Details
Center Bore
3.2 in
Standards
DOT
PSI
50
Color
Black
Material
Rubber
Load Capacity (lbs)
1480 / 1280
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go-for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.