Zoro Homepage

ST205/75R15 10 Ply 6 On 5.5 Bolt, White Wheel Assemblies

  • Mfr # 599554

  • Zoro # G022738773


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Section Width
7.99 in
Standards
DOT
Load Capacity (lbs)
2400 / 2090
Outside Dia.
27.13 in
PSI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599554
Zoro #
G022738773
UPC #
6.71878E+11
Country of Origin
Multiple

Dimensions

Section Width
7.99 in
Outside Dia.
27.13 in

Details

Standards
DOT
Load Capacity (lbs)
2400 / 2090
PSI
80
Color
White
Center Bore
4.29 in
Material
Rubber

Description

Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go-for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.