Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, 3/8 in, 1/2 in Bundle Dia., Black, 18 PK

  • Mfr # UTWD18BK

  • Zoro # G810833864


product price: $10.39
/pk 18, $0.58/ea

Key Features

Clamp Color
Black
Max. Bundle Dia.
3/8 in, 1/2 in
Mounting Method
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTWD18BK
Zoro #
G810833864
UPC #
891449002393
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
3/8 in, 1/2 in

Details

Item
Cable Clip
Clamp Color
Black
Mounting Method
Adhesive

Description

Feed loose cords across vertical and horizontal flat surfaces, accommodating corners, edges and curves along the way. Simply peel and stick to mount, they're ideal for audio/video and telecommunication cords as well as chargers, power cables and holiday lights. Soft opening slit makes it easy to insert and remove cords. Cable Management Type: Clip; Colors: Black; Color Family: Black; Channel Size: 0.38in; 0.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.