Zoro Homepage

Cable Tie Assortment, 5 in L, Assorted Colors, 8 PK

  • Mfr # UTWFT1203

  • Zoro # G910778928


product price: $8.29
/pk 8, $1.04/ea

Key Features

Cable Tie Style
Cushioned
Nominal Length
5 in
Width
0.40 in
Color
Assorted Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTWFT1203
Zoro #
G910778928
UPC #
891449002324
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
5 in
Width
0.40 in

Details

Item
Cable Tie Assortment
Cable Tie Style
Cushioned
Color
Assorted Colors

Description

Flex and twist to organize your cables. Soft, flexible and reusable, they're an excellent alternative to hook-and-loop ties. A variety of bright colors make color-coding easy. Cable Management Type: Tie; Colors: Assorted; Color Family: Multicolor; Diameter: 0.4in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.