Shop RUD
See all product information
Create Account
ACP-TURNADO 32.5T M90 with bolt
- Mfr # 7912636
- Zoro # G822905252
product price:Â
$
6,058.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
32 ton
Thread Size
M90
Height
13 1/2 in
Standards
ASME
Width
4 11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7912636
- Zoro #
- G822905252
- UPC #
- -
- Country of Origin
- Germany
- Item
- Boltable Lifting Point
- Working Load Limit
- 32 ton
- Standards
- ASME
Dimensions
- Thread Size
- M90
- Height
- 13 1/2 in
- Width
- 4 11/32 in
Description
Material Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.