Shop RUD
See all product information
Create Account
ACP-Turnado Max 16t M42 Vario-Length Bolt
- Mfr # 8600644 M42
- Zoro # G822905245
product price:Â
$
1,973.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
16 ton
Thread Size
M42
Standards
ASME
Height
18 7/16 in
Bolt Size
290mm L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8600644 M42
- Zoro #
- G822905245
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M42
- Height
- 18 7/16 in
- Bolt Size
- 290mm L
- Width
- 2 3/4 in
Details
- Item
- Boltable Lifting Point
- Working Load Limit
- 16 ton
- Standards
- ASME
Description
Material Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.