Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Excavator Hook, 3300 lb. Load Cap.

  • Mfr # 7991205

  • Zoro # G4493115


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
3,300 lb
Thread Size
M10
Dimension C
4-5/8 in
Dimension a
5/16"
Trade Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7991205
Zoro #
G4493115
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Dimension C
4-5/8 in
Dimension a
5/16"
Trade Size
1 1/2 in
Dimension B
3-1/16 in
Dimension d
M10
Bolt Size
M10
Hook Reach Length
4 5/8 in
Dimension A
5/16 in
Dimension D
M10
Usable Length
4 5/8 in
Overall Length
4 1/2 in
Hook Opening Width
1 in
Overall Width
2 3/4 in

Details

Item
Excavator Hook
Working Load Limit
3,300 lb
Standards
DIN EN 1677, DIN EN 818
Hook Attachment Type
Bolt On
Hook Opening
31/32 in
Attachment Type
Bolt-On
Color
Pink
Material
Steel
Grade
100
Markings
Deformation Markings
Maximum Operating Temperature
662 Degrees F
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Castle Nut, Cotter Pin, Lock Nut
Hook Type
Excavator Hook
Finish
Painted
Compatible Chain Grade
100
Lifting Capability
For Lifting

Description

Excavator Hook, Hook Type Excavator Hook, Working Load Limit 3,300 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 1 in, Overall Length 4 1/2 in, Usable Length 4 5/8 in, Overall Width 2 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size M10, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Bolt-On, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.