Zoro Homepage

Excavator Hook, 5700 lb. Load Cap.

  • Mfr # 7991209

  • Zoro # G4493291


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
5,700 lb
Hook Attachment Type
Weld On
Dimension C
5-13/16 in
Dimension B
3-31/32 in
Hook Opening
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7991209
Zoro #
G4493291
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
5-13/16 in
Dimension B
3-31/32 in
Dimension a
11/32"
Hook Reach Length
5 13/16 in
Hook Opening Width
1 3/16 in
Overall Width
3 3/8 in
Overall Length
5 13/16 in
Usable Length
5 13/16 in
Dimension A
11/32 in

Details

Item
Excavator Hook
Working Load Limit
5,700 lb
Hook Attachment Type
Weld On
Hook Opening
1 3/16 in
Standards
DIN EN 1677, DIN EN 818
Attachment Type
Weld-On
Compatible Chain Grade
100
Lifting Capability
For Lifting
Hardware Included
Latch
Finish
Phosphate
Grade
100
Markings
Deformation Markings
Color
Black
Maximum Operating Temperature
752 Degrees F
Hook Type
Excavator Hook
Material
Steel
Minimum Operating Temperature
-40 Degrees F

Description

Excavator Hook, Hook Type Excavator Hook, Working Load Limit 5,500 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 1 3/16 in, Overall Length 5 13/16 in, Usable Length 5 13/16 in, Overall Width 3 3/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Weld-On, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.