Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Excavator Hook, 8800 lb. Load Cap.

  • Mfr # 7991210

  • Zoro # G4493282


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
8,800 lb
Attachment Type
Weld-On
Dimension a
7/16"
Standards
DIN EN 1677, DIN EN 818
Dimension C
6-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7991210
Zoro #
G4493282
UPC #
-
Country of Origin
Germany

Dimensions

Dimension a
7/16"
Dimension C
6-3/4 in
Dimension B
4-13/16 in
Hook Reach Length
6 3/4 in
Dimension A
7/16 in
Overall Length
6 5/8 in
Hook Opening Width
1 3/8 in
Overall Width
4 1/8 in
Usable Length
6 3/4 in

Details

Item
Excavator Hook
Working Load Limit
8,800 lb
Attachment Type
Weld-On
Standards
DIN EN 1677, DIN EN 818
Hook Opening
1 3/8 in
Hook Attachment Type
Weld On
Grade
100
Lifting Capability
For Lifting
Markings
Deformation Markings
Hardware Included
Latch
Compatible Chain Grade
100
Finish
Phosphate
Material
Steel
Color
Black
Minimum Operating Temperature
-40 Degrees F
Hook Type
Excavator Hook
Maximum Operating Temperature
752 Degrees F

Description

Excavator Hook, Hook Type Excavator Hook, Working Load Limit 8,820 lb, Lifting Capability For Lifting, Grade 100, Material Steel, Hook Opening Width 1 3/8 in, Overall Length 6 5/8 in, Usable Length 6 3/4 in, Overall Width 4 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Weld-On, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.