Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 0 Pivot, 1650 lb.Load Cap.

  • Mfr # 7990312

  • Zoro # G3551362


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VRM
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
1,650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7990312
Zoro #
G3551362
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
33/64 in
Thread Size
M12-1.75
Dimension B
33/64 in
Dimension E
1 3/16 in
Dimension C
25/64 in
Eye Thickness
0.375 in
Eye Inside Diameter
1 3/16 in
Thread Length
43/64 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VRM
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
1,650 lb
Standards
EN 12100-1, EN 12100-2, EN 14121-1, EN 1677-1
Material
Steel
Industry Standards
DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03
Finish
Powder Coated
Application
Lifting

Description

Hoist Ring, Material Steel, Thread Size M12x1.75, Thread Length 43/64 in, Eye Inside Diameter 1 3/16 in, Working Load Limit 1,650 lb, Application Lifting, Eye Thickness 0.38 in, Industry Standards DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.