Zoro Homepage

Hoist Ring, 0 Pivot, 19,480 lb.Load Cap.

  • Mfr # 7104488

  • Zoro # G1786233


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
19,480 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7104488
Zoro #
G1786233
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
3 7/32 in
Thread Size
1-3/4"-5
Thread Length
2 15/32 in
Nut Width
4 13/32 in
Overall Length
6 1/4 in
Eye Inside Diameter
3 5/16 in
Head Thickness
1 5/16 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
19,480 lb
Standards
DIN EN ISO 12100 T1 and T2, EN-1677
Application
Lifting
Color
Pink
Maximum Temperature
662 Degrees F
Head Rotation
Rotates
Minimum Temperature
-40 Degrees F
Finish
Powder Coated
Dimensional Standards
BGR 500/KAP2.8:2008-04, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03
Material
Steel

Description

Hoist Ring, Material Steel, Thread Size 1-3/4-5, Thread Length 2 15/32 in, Overall Length 6 1/4 in, Working Load Limit 19,480 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.