Zoro Homepage

Hoist Ring, 0 Pivot, 3300 lb.Load Cap.

  • Mfr # 7104482

  • Zoro # G0513956


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
3,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7104482
Zoro #
G0513956
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 3/8 in
Thread Size
5/8"-11
Head Thickness
1/2 in
Overall Length
2 9/16 in
Nut Width
1 9/16 in
Thread Length
15/16 in
Eye Inside Diameter
1 3/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
3,300 lb
Standards
DIN EN ISO 12100 T1 and T2, EN-1677
Includes
Tightening Key
Application
Lifting
Material
Steel
Minimum Temperature
-40 Degrees F
Color
Pink
Head Rotation
Rotates
Dimensional Standards
BGR 500/KAP2.8:2008-04, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03
Maximum Temperature
662 Degrees F
Finish
Powder Coated

Description

Hoist Ring, Material Steel, Thread Size 5/8 In.-11, Thread Length 15/16 in, Overall Length 2 9/16 in, Working Load Limit 3,300 lb, Includes Tightening Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.