Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 0 Pivot, 4400 lb.Load Cap.

  • Mfr # 7993837

  • Zoro # G3549813


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
INOX
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
4,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7993837
Zoro #
G3549813
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
3/4 in
Thread Size
M20x2.50
Dimension B
3/4 in
Dimension E
1 37/64 in
Dimension C
5/8 in
Eye Inside Diameter
1 9/16 in
Overall Length
2 29/32 in
Head Thickness
5/8 in
Thread Length
1 3/16 in
Nut Width
1 7/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
INOX
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
4,400 lb
Installation Torque
85 ft-lb
Standards
EN 12100-1, EN 12100-2, EN 14121-1
Application
Lifting
Maximum Temperature
536 Degrees F
Color
Silver
Dimensional Standards
BGR 500/KAP2.8:2008-04, DIN EN ISO 12100:2011-03
Minimum Temperature
-40 Degrees F
Head Rotation
Rotates
Finish
Plain
Material
Stainless Steel

Description

Hoist Ring, Material Stainless Steel, Finish Plain, Thread Size M20x2.50, Thread Length 1 3/16 in, Overall Length 2 29/32 in, Working Load Limit 4,400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.