Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 0 Pivot, 5070 lb.Load Cap.

  • Mfr # 7101315

  • Zoro # G3305312


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,070 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7101315
Zoro #
G3305312
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 37/64 in
Thread Size
M20x2.50
Thread Length
1 3/16 in
Nut Width
1 31/32 in
Overall Length
3 in
Eye Inside Diameter
1 9/16 in
Head Thickness
5/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,070 lb
Standards
DIN EN ISO 12100 T1 and T2, EN-1677
Includes
Tightening Key
Material
Steel
Maximum Temperature
662 Degrees F
Finish
Powder Coated
Head Rotation
Rotates
Dimensional Standards
DGUV Test
Minimum Temperature
-40 Degrees F
Color
Pink
Application
Lifting

Description

Hoist Ring, Material Steel, Thread Size M20x2.50, Thread Length 1 3/16 in, Overall Length 3 in, Working Load Limit 5,070 lb, Includes Tightening Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.