Zoro Homepage

Hoist Ring, 0 Pivot, 7050 lb.Load Cap.

  • Mfr # 7101316

  • Zoro # G1282197


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,050 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7101316
Zoro #
G1282197
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 7/8 in
Thread Size
M24x3.00
Head Thickness
3/4 in
Eye Inside Diameter
1 15/16 in
Thread Length
1 27/64 in
Overall Length
3 5/8 in
Nut Width
2 3/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,050 lb
Standards
DIN EN ISO 12100 T1 and T2, EN-1677
Includes
Tightening Key
Finish
Powder Coated
Head Rotation
Rotates
Minimum Temperature
-40 Degrees F
Maximum Temperature
662 Degrees F
Color
Pink
Material
Steel
Application
Lifting
Dimensional Standards
DGUV Test

Description

Hoist Ring, Material Steel, Thread Size M24x3.00, Thread Length 1 27/64 in, Overall Length 3 5/8 in, Working Load Limit 7,050 lb, Includes Tightening Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.