Zoro Homepage

Hoist Ring, 0 Pivot, 7050 lb.Load Cap.

  • Mfr # 7104485

  • Zoro # G1666856


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,050 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7104485
Zoro #
G1666856
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 7/8 in
Thread Size
1"-8
Head Thickness
3/4 in
Thread Length
1 27/64 in
Overall Length
3 5/8 in
Nut Width
2 3/8 in
Eye Inside Diameter
1 15/16 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
VRS
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,050 lb
Includes
Tightening Key
Standards
DIN EN ISO 12100 T1 and T2, EN-1677
Application
Lifting
Dimensional Standards
BGR 500/KAP2.8:2008-04, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03
Material
Steel
Finish
Powder Coated
Minimum Temperature
-40 Degrees F
Maximum Temperature
662 Degrees F
Color
Pink
Head Rotation
Rotates

Description

Hoist Ring, Material Steel, Thread Size 1 In.-8, Thread Length 1 27/64 in, Overall Length 3 5/8 in, Working Load Limit 7,050 lb, Includes Tightening Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.