Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 0 Pivot, 7050 lb.Load Cap.

  • Mfr # 7900353

  • Zoro # G4495407


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Weld-on
Series
ABA
Pivot
0 Degrees
Swivel Angle
0 Degrees
Working Load Limit
7,050 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7900353
Zoro #
G4495407
UPC #
-
Country of Origin
Germany

Dimensions

Dimension F
3 1/8 in
Dimension E
13/16 in
Dimension C
5 3/8 in
Dimension B
29/32 in
Bail Inside Length
2 in
Bail Thickness
29/32 in
Bail Inside Width
2 in
Overall Width
1 5/8 in
Overall Length
5 3/8 in

Details

Item
Hoist Ring
Mounting Style
Weld-on
Series
ABA
Pivot
0 Degrees
Swivel Angle
0 Degrees
Working Load Limit
7,050 lb
Standards
DGUV Test
Pivot Angle
0 Degrees
Finish
Phosphate
Color
Black
Minimum Operating Temperature
-40 Degrees F
Operation
Lifting
Material
Steel
Maximum Operating Temperature
752 Degrees F
Mount Type
Weld-On

Description

Hoist Ring, Movement Type Not Applicable, Material Steel, Mount Type Weld-On, Working Load Limit 7,050 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 0 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 2 in, Bail Inside Width 2 in, Bail Thickness 29/32 in, Overall Length 5 3/8 in, Overall Width 1 5/8 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.