Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 0 Pivot, 880 lb.Load Cap.

  • Mfr # 7990311

  • Zoro # G3522032


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VRM
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
880 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7990311
Zoro #
G3522032
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
7/16 in
Thread Size
M10-1.5
Dimension E
63/64 in
Dimension C
21/64 in
Dimension B
7/16 in
Eye Thickness
0.344 in
Thread Length
9/16 in
Eye Inside Diameter
63/64 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VRM
Pivot
0 Degrees
Swivel Angle
360 Degrees
Working Load Limit
880 lb
Standards
EN 12100-1, EN 12100-2, EN 14121-1, EN 1677-1
Finish
Powder Coated
Application
Lifting
Material
Steel
Industry Standards
DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03

Description

Hoist Ring, Material Steel, Thread Size M10-1-1/2, Thread Length 9/16 in, Eye Inside Diameter 63/64 in, Working Load Limit 880 lb, Application Lifting, Eye Thickness 0.34 in, Industry Standards DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.