Zoro Homepage

Hoist Ring, 180 Pivot, 1380 lb.Load Cap.

  • Mfr # 7989901

  • Zoro # G2684421


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-B
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
1,380 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7989901
Zoro #
G2684421
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 3/8 in
Thread Size
1/2"-13
Overall Width
1 5/8 in
Bail Thickness
11/32 in
Bail Inside Width
1 3/8 in
Overall Length
4 7/8 in
Bail Inside Length
2 1/2 in
Usable Thread Length
3/4 in

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 1,260 lb, Thread Size 1/2 In.-13, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 2 1/2 in, Bail Inside Width 1 3/8 in, Bail Thickness 11/32 in, Overall Length 4 7/8 in, Overall Width 1 5/8 in, Hardware Included Not Applicable, Minimum Installation Torque 7.4 ft-lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.