Zoro Homepage

Hoist Ring, 180 Pivot, 2200 lb.Load Cap.

  • Mfr # 8502349

  • Zoro # G2474613


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VLBG-Z
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502349
Zoro #
G2474613
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 11/32 in
Thread Size
1/2"-13
Overall Width
2 1/8 in
Bail Thickness
3/8 in
Bail Inside Length
1 1/2 in
Usable Thread Length
7/8 in
Bail Inside Width
1 3/8 in
Overall Length
4 1/4 in

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 2,200 lb, Thread Size 1/2 In.-13, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 7/8 in, Bail Inside Length 1 1/2 in, Bail Inside Width 1 3/8 in, Bail Thickness 3/8 in, Overall Length 4 1/4 in, Overall Width 2 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 73.8 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.