Zoro Homepage

Hoist Ring, 180 Pivot, 2860 lb.Load Cap.

  • Mfr # 7100430

  • Zoro # G4493237


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VWBG-V
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,860 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100430
Zoro #
G4493237
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1/2 in
Thread Size
M16-2
Dimension C
1 1/2 in
Dimension B
1 13/16 in
Dimension F
63/64 in
Dimension E
4 1/2 in
Bail Inside Width
1 1/2 in
Bail Thickness
1/2 in
Bail Inside Length
1 7/8 in
Usable Thread Length
1 in
Overall Width
1 5/8 in
Overall Length
1 7/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VWBG-V
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
2,860 lb
Installation Torque
22 ft-lb
Standards
DGUV Test
Maximum Operating Temperature
662 Degrees F
Color
Pink
Finish
Powder Coated
Material
Steel
Pivot Angle
230 Degrees
Movement Type
Pivot, Swivel
Minimum Operating Temperature
-40 Degrees F
Minimum Installation Torque
22.1 ft-lb
Mount Type
Screw-On
Operation
Lifting

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 2,860 lb, Thread Size M16-2, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/2 in, Bail Thickness 1/2 in, Overall Length 1 7/8 in, Overall Width 1 5/8 in, Hardware Included Not Applicable, Minimum Installation Torque 22.1 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.