Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pivot, 5500 lb.Load Cap.

  • Mfr # 7989075

  • Zoro # G0446957


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-S
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7989075
Zoro #
G0446957
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20-2.5
Overall Length
2 1/8 in
Overall Width
2 3/8 in
Bail Inside Length
1 1/4 in
Bail Thickness
1 1/8 in
Bail Inside Width
1 1/4 in
Usable Thread Length
1 1/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
PP-S
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,500 lb
Standards
DGUV Test
Pivot Angle
230 Degrees
Movement Type
Pivot, Swivel
Material
Steel
Minimum Operating Temperature
-40 Degrees F
Finish
Powder Coated
Color
Pink
Maximum Operating Temperature
752 Degrees F
Operation
Lifting
Minimum Installation Torque
51.6 ft-lb
Mount Type
Screw-On

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 5,500 lb, Thread Size M20-2.5, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/8 in, Bail Inside Length 1 1/4 in, Bail Inside Width 1 1/4 in, Bail Thickness 1 1/8 in, Overall Length 2 1/8 in, Overall Width 2 3/8 in, Hardware Included Not Applicable, Minimum Installation Torque 51.6 ft-lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.