Zoro Homepage

Hoist Ring, 180 Pivot, 5500 lb.Load Cap.

  • Mfr # 7989903

  • Zoro # G1397584


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-B
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7989903
Zoro #
G1397584
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 37/64 in
Thread Size
3/4"-10
Overall Width
2 3/8 in
Bail Inside Width
1 5/8 in
Bail Inside Length
3 in
Usable Thread Length
1 1/4 in
Overall Length
6 1/2 in
Bail Thickness
33/64 in

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 5,000 lb, Thread Size 3/4 In.-10, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 3 in, Bail Inside Width 1 5/8 in, Bail Thickness 33/64 in, Overall Length 6 1/2 in, Overall Width 2 3/8 in, Hardware Included Not Applicable, Minimum Installation Torque 51.6 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.