Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pivot, 5500 lb.Load Cap.

  • Mfr # 7989910

  • Zoro # G0640604


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-S
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7989910
Zoro #
G0640604
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
7/8"-9
Overall Width
2 3/8 in
Bail Inside Length
1 1/4 in
Bail Thickness
1 1/8 in
Usable Thread Length
7/8 in
Overall Length
9 5/8 in
Bail Inside Width
1 1/4 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
PP-S
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,500 lb
Standards
CE Certified, Complies with The Machinery Directives 2006/42/EG, DGUV Test OA 1451017
Pivot Angle
230 Degrees
Minimum Operating Temperature
-40 Degrees F
Finish
Powder Coated
Operation
Lifting
Minimum Installation Torque
51.6 ft-lb
Material
Steel
Color
Pink
Maximum Operating Temperature
752 Degrees F
Movement Type
Pivot, Swivel
Mount Type
Screw-On

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 5,000 lb, Thread Size 7/8 In.-9, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 7/8 in, Bail Inside Length 1 1/4 in, Bail Inside Width 1 1/4 in, Bail Thickness 1 1/8 in, Overall Length 9 5/8 in, Overall Width 2 3/8 in, Hardware Included Not Applicable, Minimum Installation Torque 51.6 ft-lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.