Zoro Homepage

Hoist Ring, 180 Pivot, 5500 lb.Load Cap.

  • Mfr # 7994830

  • Zoro # G4495425


product price: $71.89
/ea

Key Features

Mounting Style
Weld-on
Series
VLBS
Pivot
180 Degrees
Swivel Angle
0 Degrees
Working Load Limit
5,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7994830
Zoro #
G4495425
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
1 25/32 in
Dimension B
3 1/32 in
Dimension E
1 7/8 in
Overall Width
1 1/2 in
Bail Inside Length
1 7/8 in
Bail Inside Width
1 3/4 in
Bail Thickness
5/8 in
Overall Length
3 in

Details

Item
Hoist Ring
Mounting Style
Weld-on
Series
VLBS
Pivot
180 Degrees
Swivel Angle
0 Degrees
Working Load Limit
5,500 lb
Standards
DIN EN 1677, DIN EN 818
Pivot Angle
180 Degrees
Material
Steel
Operation
Lifting
Color
Pink
Maximum Operating Temperature
752 Degrees F
Finish
Powder Coated
Minimum Operating Temperature
-40 Degrees F
Mount Type
Weld-On
Movement Type
Pivot

Description

Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Weld-On, Working Load Limit 5,500 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 1 7/8 in, Bail Inside Width 1 3/4 in, Bail Thickness 5/8 in, Overall Length 3 in, Overall Width 1 1/2 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.