Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pivot, 660 lb.Load Cap.

  • Mfr # 7103720

  • Zoro # G4493264


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VWBG-V
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
660 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7103720
Zoro #
G4493264
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
5/16 in
Thread Size
M8-1.25
Dimension E
3 in
Dimension F
1/2 in
Dimension B
1 7/32 in
Dimension C
1 5/32 in
Overall Width
1 1/8 in
Bail Thickness
5/16 in
Usable Thread Length
1/2 in
Bail Inside Width
1 1/8 in
Overall Length
1 1/4 in
Bail Inside Length
1 1/4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VWBG-V
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
660 lb
Installation Torque
7 ft-lb
Standards
DGUV Test
Operation
Lifting
Material
Steel
Maximum Operating Temperature
662 Degrees F
Pivot Angle
230 Degrees
Minimum Operating Temperature
-40 Degrees F
Movement Type
Pivot, Swivel
Finish
Powder Coated
Color
Pink
Minimum Installation Torque
7.4 ft-lb
Mount Type
Screw-On

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 660 lb, Thread Size M8-1.25, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 1/4 in, Bail Inside Width 1 1/8 in, Bail Thickness 5/16 in, Overall Length 1 1/4 in, Overall Width 1 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 7.4 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.