Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pivot, 7700 lb.Load Cap.

  • Mfr # 7991095

  • Zoro # G4493325


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VWBG-V
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7991095
Zoro #
G4493325
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
11/16 in
Thread Size
1"-8
Dimension E
6 25/32 in
Dimension B
2 11/16 in
Dimension F
1 1/2 in
Dimension C
1 9/16 in
Overall Width
2 3/4 in
Bail Thickness
23/32 in
Usable Thread Length
1 1/2 in
Bail Inside Width
1 5/8 in
Overall Length
3 1/4 in
Bail Inside Length
2 5/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VWBG-V
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,700 lb
Installation Torque
111 ft-lb
Standards
DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03, DIN EN ISO 12100:2011-03
Operation
Lifting
Movement Type
Pivot, Swivel
Minimum Operating Temperature
-40 Degrees F
Minimum Installation Torque
110.6 ft-lb
Material
Steel
Color
Pink
Finish
Powder Coated
Mount Type
Screw-On
Pivot Angle
230 Degrees
Maximum Operating Temperature
662 Degrees F

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 7,700 lb, Thread Size 1 In.-8, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 2 5/8 in, Bail Inside Width 1 5/8 in, Bail Thickness 23/32 in, Overall Length 3 1/4 in, Overall Width 2 3/4 in, Hardware Included Not Applicable, Minimum Installation Torque 110.6 ft-lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.