Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pivot, 8800 lb.Load Cap.

  • Mfr # 7992488

  • Zoro # G1199003


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Mounting Style
Weld-on
Series
VRBS
Pivot
180 Degrees
Swivel Angle
0 Degrees
Working Load Limit
8,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7992488
Zoro #
G1199003
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 7/8 in
Bail Inside Length
1 7/8 in
Overall Width
2 1/2 in
Overall Length
5 3/8 in
Bail Thickness
9/16 in
Bail Inside Width
1 7/8 in

Details

Item
Hoist Ring
Mounting Style
Weld-on
Series
VRBS
Pivot
180 Degrees
Swivel Angle
0 Degrees
Working Load Limit
8,800 lb
Standards
DIN EN ISO 12100 T1, DIN EN ISO 12100 T2, EN 1677
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
752 Degrees F
Material
Steel
Mount Type
Weld-On
Color
Pink
Finish
Powder Coated
Operation
Lifting
Pivot Angle
180 Degrees
Movement Type
Pivot

Description

Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Weld-On, Working Load Limit 8,820 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 1 7/8 in, Bail Inside Width 1 7/8 in, Bail Thickness 9/16 in, Overall Length 5 3/8 in, Overall Width 2 1/2 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.